400700 / 70 VA R
Description
CRSEAL 400700 / 70 VA R V-RING SEAL ; 2.677X0.433 VR1 R
Part # 400700 / 70 VA R
BDI # 1414311
35X62X7 HMSA10 RG
Description
CRSEAL 35X62X7 HMSA10 RG DBL LIP SEAL ; 1.378MM SHAFT DIA 62MM HOUSING BORE
Part # 35X62X7 HMSA10 RG
BDI # 1414860
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607659
18817 / 1.875X3X0.313 CRW1 R
Description
CRSEAL 18817 / 1.875X3X0.313 CRW1 R ; SGL LIP SEAL
Part # 18817 / 1.875X3X0.313 CRW1 R
BDI # 1414074
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183406
29872 / 3X3.751X0.438 CRWHA1 R
Description
CRSEAL 29872 / 3X3.751X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 29872 / 3X3.751X0.438 CRWHA1 R
BDI # 1414146
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185013
90X110X10 HMSA10 RG
Description
CRSEAL 90X110X10 HMSA10 RG DBL LIP SEAL ; 3.543MM SHAFT DIA 110MM HOUSING BORE
Part # 90X110X10 HMSA10 RG
BDI # 1415052
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609094