21003-4264
Description
21003-4264 HI-PERFORMANCE SEAL ; NON-RETURNABLE 110MM ID 140MM OD 14MM W
Part # 21003-4264
BDI # 22833560
Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110.007
Inch - Metric:
Inch
21003-3327
Description
21003-3327 HI-PERFORMANCE SEAL ; NON-RETURNABLE 150MM ID 180MM OD 15MM W
Part # 21003-3327
BDI # 22821602
Features
Housing Bore - Millimeter:
180.01
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150.012
Inch - Metric:
Inch
21003-2710
Description
21003-2710 HI-PERFORMANCE SEAL ; NON-RETURNABLE 127MM ID 150MM OD 13MM W
Part # 21003-2710
BDI # 22839644
Features
Housing Bore - Millimeter:
149.987
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.905
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.999
Shaft Diameter - Millimeter:
126.975
Inch - Metric:
Inch
21003-3967
Description
21003-3967 OIL SEAL ; NON-RETURNABLE 235MM ID 286MM OD 19MM W
Part # 21003-3967
BDI # 22810836
Features
Housing Bore - Millimeter:
285.75
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11.25
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9.25
Shaft Diameter - Millimeter:
234.95
Inch - Metric:
Inch
21003-2490
Description
21003-2490 OIL SEAL ; NON-RETURNABLE 217MM ID 248MM OD 16MM W
Part # 21003-2490
BDI # 22802832
Features
Housing Bore - Millimeter:
247.65
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.75
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8.54
Shaft Diameter - Millimeter:
216.916
Inch - Metric:
Inch