Features
Component:
Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 1.34 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs
Width - Inch:
3.06
1025G20/52 SLEEVE
Description
1025G20/52 SLEEVE ; 744993 8-3/8" OD GEAR COUPLING STEEL
Part # 10011263
BDI # 18104552
Features
Component:
Sleeve Assembly
Width - Millimeter:
71.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
Width - Inch:
2.82
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
2.5
40R NYLCVR/ELMNT WRAPFLEX 3701479
Description
40R NYLCVR/ELMNT WRAPFLEX 3701479 ; 3701479 NON RETURNABLE
Part # 10312872
BDI # 18485529
Features
Component:
Element Assembly
Width - Millimeter:
54.61
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
2.15
PX110 PARA-FLEX ELEMENT
Description
PX110 PARA-FLEX ELEMENT ; 11" OD ELASTOMERIC TYPE RUBBER
Part # 011111
BDI # 239577
Features
Component:
Element
Width - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Width - Inch:
3.25