PHP 29-14M-55RSB
Description
PHP 29-14M-55RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 29-14M-55RSB
BDI # 1290066
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
138
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
129.23
Mounting Method:
Rough Bore
PHP 29-14M-40TB
Description
PHP 29-14M-40TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 29-14M-40TB
BDI # 1289684
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
129.23
Mounting Method:
Bushed
PHP 29L050RSB
Description
PHP 29L050RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 29L050RSB
BDI # 1288950
Features
Pitch Diameter - Inch:
3.462
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Inch
Outside Diameter - Inch:
3.432
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
87.93
Mounting Method:
Rough Bore
PHP 29-14M-115TB
Description
PHP 29-14M-115TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 29-14M-115TB
BDI # 1289762
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
129.23
Mounting Method:
Bushed
PHP 29XL037RSB
Description
PHP 29XL037RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 29XL037RSB
BDI # 1288917
Features
Pitch Diameter - Inch:
1.846
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Inch
Outside Diameter - Inch:
1.826
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
46.89
Mounting Method:
Rough Bore