392-2
Description
392-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-7/16" BORE 0.866" WD
Part # 392-2
BDI # 1339057
Features
Component:
Cone
Width - Millimeter:
21.996
Inch - Metric:
Inch
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Global Part Number GPN:
646949
Precision Class:
Standard
Width - Inch:
0.866
Basic Number:
392
HM212049-2
Description
HM212049-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2-5/8" BORE 1.51" WD
Part # HM212049-2
BDI # 1358451
Features
Component:
Cone
Width - Millimeter:
38.354
Inch - Metric:
Inch
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
Heavy Medium Duty
Global Part Number GPN:
649174
Precision Class:
Standard
Width - Inch:
1.51
Basic Number:
HM212049
783-2
Description
783-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-15/16" BORE 1.89" WID
Part # 783-2
BDI # 1351271
Features
Component:
Cone
Width - Millimeter:
48.006
Inch - Metric:
Inch
Bore - Millimeter:
100
Bore - Inch:
3.937
Global Part Number GPN:
646750
Precision Class:
Standard
Width - Inch:
1.89
Basic Number:
783
N 311 ECM/P63
Description
N 311 ECM/P63 CYLINDRICAL RLR BRG ; 55MM BORE 120MM OD 29 WID RBEC 3
Part # N 311 ECM/P63
BDI # 1259147
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454869
Number of Rows of Rollers:
Single Row
3204 A-2RS1/C3
Description
3204 A-2RS1/C3 ANG CONTACT BALL BRG ; 20MMX47MMX20.6MM
Part # 3204 A-2RS1/C3
BDI # 1250271
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258111
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)