Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
W192-8M-35-E

COMPARE

W192-8M-35-E

Description
W192-8M-35-E SPROCKET

CONTINENTAL

Part # 20182582

BDI # 413965

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 43.942
Face Width - Inch: 1.73

Belt Pitch: 8 MM
Other Features: QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY
P192-8M-50-E

COMPARE

P192-8M-50-E

Description
P192-8M-50-E SYNCHRONOUS PULLEY

CONTINENTAL

Part # 20182230

BDI # 413614

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY