PHC 28B-2X5MTR
Description
PHC 28B-2X5MTR ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 28B-2X5MTR
BDI # 1280109
Features
Roller Width - Inch:
1.22
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Component:
Chain
Roller Diameter - Millimeter:
27.94
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
PHS 28B-2BH32
Description
PHS 28B-2BH32 SPROCKET ; NON-RETURNABLE
Part # PHS 28B-2BH32
BDI # 1292290
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.854
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.818
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Rough Bore
PHS 28B-2CH43
Description
PHS 28B-2CH43 SPROCKET ; NON-RETURNABLE
Part # PHS 28B-2CH43
BDI # 1287181
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
2
Hub Type:
C-Hub Both Sides
PHC 28B-2DR-C/L
Description
PHC 28B-2DR-C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 28B-2DR-C/L
BDI # 1281145
Features
Roller Width - Inch:
1.22
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
27.94
Inch - Metric:
Metric
Material:
Dacromet Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
PHS 28B-2C40
Description
PHS 28B-2C40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-2C40
BDI # 1287180
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.305
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.286
Pitch Diameter - Millimeter:
566.54
Mounting Method:
Rough Bore