8-8V-3550-N
Description
8-8V-3550-N V-BELT SHEAVE ; QD BUSHED 101759409
Part # 8-8V-3550-N
BDI # 24310037
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
8
P6020M290-N
Description
P6020M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755649
Part # P6020M290-N
BDI # 24303480
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.546
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed
P6020M340-N
Description
P6020M340-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755650
Part # P6020M340-N
BDI # 24303482
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.546
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed
12-8V-2480-N
Description
12-8V-2480-N V-BELT SHEAVE ; QD BUSHED 101759804
Part # 12-8V-2480-N
BDI # 24304883
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
12
P5220M340-N
Description
P5220M340-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755607
Part # P5220M340-N
BDI # 24303396
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.606
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
331.038
Mounting Method:
Bushed