24715-0080
Description
24715-0080 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24715-0080
BDI # 22803941
Features
Housing Bore - Millimeter:
292.1
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.25
Shaft Diameter - Millimeter:
260.35
Inch - Metric:
Inch
21247-4186
Description
21247-4186 OIL SEAL ; NON-RETURNABLE 419MM ID 470MM OD 21MM W
Part # 21247-4186
BDI # 22823179
Features
Housing Bore - Millimeter:
469.9
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
18.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
16.5
Shaft Diameter - Millimeter:
419.1
Inch - Metric:
Inch
24715-5465
Description
24715-5465 OIL SEAL ; NON-RETURNABLE 273MM ID 324MM OD 16MM W
Part # 24715-5465
BDI # 22817812
Features
Housing Bore - Millimeter:
323.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.75
Shaft Diameter - Millimeter:
273.05
Inch - Metric:
Inch
24715-0390
Description
24715-0390 OIL SEAL ; NON-RETURNABLE 546MM ID 591MM OD 19MM W
Part # 24715-0390
BDI # 22810209
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
24627-7388
Description
24627-7388 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24627-7388
BDI # 22804518
Features
Housing Bore - Millimeter:
229.997
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
9.055
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Inch