80BTL54H
Description
80BTL54H ROLLER CHAIN SPROCKET ; 1" P 54T BORE W/HARDENED TOOTH
Part # 80BTL54H
BDI # 17159921
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38158
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
80SF54H
Description
80SF54H ROLLER CHAIN SPROCKET ; 1" P 54T SF BUSHED W/HARDENED TEETH
Part # 80SF54H
BDI # 920175
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
QD Bushing
Global Part Number GPN:
37974
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.769
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
80R54H
Description
80R54H ROLLER CHAIN SPROCKET ; 1" P 54T R1 BUSHED W/HARDENED TOOTH
Part # 80R54H
BDI # 17159943
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Split Taper Bushing
Global Part Number GPN:
573382
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.835
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.407
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
453.009
Mounting Method:
Bushed