19623 / 1.969X2.571X0.315 HMSA24 P
Description
CRSEAL 19623/ 1.969X2.571X0.315 HMSA24 P ; DBL LIP SEAL
Part # 19623 / 1.969X2.571X0.315 HMSA24 P
BDI # 1414329
Features
Housing Bore - Millimeter:
65.303
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.571
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Without Inner Case | T-Shaped Shell | Protective Collar
Global Part Number GPN:
604643
61766PSA-H-BX
Description
61766PSA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL
Part # 61766PSA-H-BX
BDI # 21930792
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Precision Ground OD
17122 / 1.732X2.165X0.236 HMSA7 P
Description
CRSEAL 17122 / 1.732X2.165X0.236 HMSA7 P ; DBL LIP SEAL
Part # 17122 / 1.732X2.165X0.236 HMSA7 P
BDI # 1244032
Features
Housing Bore - Millimeter:
54.991
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
43.993
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604813
Features
Housing Bore - Millimeter:
58
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Assembled | General Purpose | With Inner Case | Hydrodynamic Lip-Bidirectional
Global Part Number GPN:
634302
Features
Housing Bore - Millimeter:
50.5
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.988
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.457
Shaft Diameter - Millimeter:
37
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CW
Global Part Number GPN:
634632