24715-0592
Description
24715-0592 OIL SEAL ; NON RETURNABLE 1111MM ID 1162MM OD
Part # 24715-0592
BDI # 22819937
Features
Housing Bore - Millimeter:
1162.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
43.75
Shaft Diameter - Millimeter:
1111.25
Inch - Metric:
Inch
522676 / 44.875X1.063X1.5 CT1 R
Description
CRSEAL 522676 / 44.875X1.063X1.5 CT1 R ; SGL LIP SEAL
Part # 522676 / 44.875X1.063X1.5 CT1 R
BDI # 1253474
Features
Housing Bore - Millimeter:
1165.225
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
45.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
44.875
Shaft Diameter - Millimeter:
1139.825
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1184.275
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
46.625
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Shaft Diameter - Inch:
45
Shaft Diameter - Millimeter:
1143
Inch - Metric:
Inch
Other Features:
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Global Part Number GPN:
612713
1132-1300-48 HDS7 H
Description
CRSEAL 1132-1300-48 HDS7 H SGL LIP SEAL
Part # 1132-1300-48 HDS7 H
BDI # 22782307
Features
Housing Bore - Millimeter:
1300
Nominal Width - Millimeter:
48
Housing Bore - Inch:
51.181
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.89
Shaft Diameter - Inch:
44.567
Shaft Diameter - Millimeter:
1132
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
Features
Housing Bore - Millimeter:
1165.098
Housing Bore - Inch:
45.87
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
43.9
Shaft Diameter - Millimeter:
1115.06
Inch - Metric:
Inch