BK28 W 6202ZZ IDLER 2.95
Description
BK28 W 6202ZZ IDLER 2.95 SHEAVE ; SINGLE GROOVE FHP SHEAVE BORED TO SIZE
Part # BK28 W 6202ZZ IDLER 2.95
BDI # 21516292
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.95
Length Thru Bore - Millimeter:
27
Other Features:
Web Style | 6202ZZ Bearing
Belt Width - Millimeter:
15.875
Belt Series:
4L | A | 5L | B
VA5001-SB0040
Description
VA5001-SB0040 V-BELT IDLER PULLEY ; 5.04" OD B SEC W/SB0040
Part # VA5001-SB0040
BDI # 22384476
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
20.32
Face Width - Inch:
0.8
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
5.04
Length Thru Bore - Millimeter:
19.812
Other Features:
6203-2RS Bearing | With Bore Reducing Adapter
Belt Width - Millimeter:
15.875
Belt Series:
B
VA4002
Description
VA4002 V-BELT IDLER ; 0.669" BORE 5/8" BW 1G BB 4" OD
Part # VA4002
BDI # 17008112
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
15.875
Belt Series:
B
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
18.288
Belt Width - Millimeter:
31.75
Belt Series:
A | B | C | D
Product Name:
V-Belt Idler Pulley
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
14.986
Face Width - Inch:
0.59
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.6
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
15.875
Belt Series:
B