Features
Roller Width - Inch:
0.072
Chain Pitch - Inch:
0.148
Chain Size:
11
Component:
Connecting Link
Roller Diameter - Millimeter:
2.286
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602852
Chain Series:
Miniature
Internal Special Features:
Corrosion Resistant
11SS RIV 500FT
Description
RS11SS RIV 500FT REEL ROLLER CHAIN ; 0.1475" PITCH RIVETED 500FT/REEL
Part # 11SS RIV 500FT
BDI # 21839585
Features
Roller Width - Inch:
0.072
Chain Pitch - Inch:
0.148
Chain Size:
11
Component:
Chain
Roller Diameter - Millimeter:
2.286
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.072
Chain Pitch - Inch:
0.148
Chain Size:
11
Component:
Chain
Roller Diameter - Millimeter:
2.286
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Miniature
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
RS11SS 360P 53.1IN
Description
RS11SS 360P 53.1IN ROLLER CHAIN ; .1475 PITCH STAINLESS CHAIN
Part # RS11SS 360P 53.1IN
BDI # 24027294
Features
Roller Width - Inch:
0.072
Chain Pitch - Inch:
0.148
Chain Size:
11
Component:
Chain
Roller Diameter - Millimeter:
2.286
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Other Features:
306 Links
11SS RIV 10FT
Description
11SSRB ULTRA MINIATURE CHAIN ; 11SS ANSI 0.148" PITCH 1 STRAND 10/BOX
Part # 11SS RIV 10FT
BDI # 905378
Features
Roller Width - Inch:
0.072
Chain Pitch - Inch:
0.148
Chain Size:
11
Component:
Chain
Roller Diameter - Millimeter:
2.286
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Miniature
Internal Special Features:
Corrosion Resistant
Number of Strands:
1