Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
H80B14F X 1-13/16
Description
H80B14 X 1-13/16 RLR CHAIN SPROCKET ; 80 CHAIN 14 TEETH TYPE B 1-13/16IN BORE
Part # H80B14F X 1-13/16
BDI # 21972246
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
H80B14F X 1-15/16
Description
H80B14 X 1-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 14 TEETH TYPE B 1-15/16IN BORE
Part # H80B14F X 1-15/16
BDI # 21972248
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore