Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
4014MG90BF-F2.000
Description
4014MG90BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4014MG90BF-F2.000
BDI # 922691
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
199.898
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90