Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
PHS 40-1A58

COMPARE

PHS 40-1A58

Description
PHS 40-1A58 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1A58

BDI # 1287583

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.235

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.522
Pitch Diameter - Millimeter: 234.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1B58

COMPARE

PHS 40-1B58

Description
PHS 40-1B58 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1B58

BDI # 1287642

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.235

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.522
Pitch Diameter - Millimeter: 234.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY