PHS 06B-1BH34
Description
PHS 06B-1BH34 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH34
BDI # 1284658
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.224
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.224
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.128
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.544
Pitch Diameter - Millimeter:
206.46
Mounting Method:
Rough Bore
PHS 08B-2BH34
Description
PHS 08B-2BH34 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2BH34
BDI # 1285285
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.696
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.27
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Bushed