42433 / 4.25X5.251X0.438 CRWH1 V
Description
CRSEAL 42433 / 4.25X5.251X0.438 CRWH1 V ; SGL LIP SEAL
Part # 42433
BDI # 1244344
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186069
9939 / 1X1.624X0.25 CRWA1 V
Description
CRSEAL 9939 / 1X1.624X0.25 CRWA1 V SEAL
Part # 9939
BDI # 1298144
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604526
27272 / 2.75X3.5X0.375 CRWA1 V
Description
CRSEAL 27272 / 2.75X3.5X0.375 CRWA1 V ; DBL LIP SEAL
Part # 27272
BDI # 1243857
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184744
44973 / 4.5X5.501X0.438 CRWH1 V
Description
CRSEAL 44973 / 4.5X5.501X0.438 CRWH1 V ; SGL LIP SEAL
Part # 44973
BDI # 1244396
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186194
22495 / 2.25X3.35X0.438 CRWH1 V
Description
CRSEAL 22495 / 2.25X3.35X0.438 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 22495
BDI # 1246908
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184189