https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-2SL-SS-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MjN8aW1hZ2UvanBlZ3xhR1V3TDJoaU5TOHhNREl6TlRReU1ERXhORGszTkM5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWHpKVFRGOVRVMTlYWHpNd01IZ3pNREF1YW5CbnwzMjcxN2E3MWM4NTVlNTYzMTgzZTUzNWVhY2I5YWU2NWVlY2Q3N2RmNzliZmZkYzZiZDQxZTk1ZDhlYjVhMmMz
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-2SL-SS-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MjN8aW1hZ2UvanBlZ3xhR1V3TDJoaU5TOHhNREl6TlRReU1ERXhORGszTkM5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWHpKVFRGOVRVMTlYWHpNd01IZ3pNREF1YW5CbnwzMjcxN2E3MWM4NTVlNTYzMTgzZTUzNWVhY2I5YWU2NWVlY2Q3N2RmNzliZmZkYzZiZDQxZTk1ZDhlYjVhMmMz
SKF
SKF
W 61707-2RS1
SKF SKF
Description
W 61707-2RS1 BALL BEARING ; 35MM ID 44MM OD 5MM WD 2 SEAL
Single Row Ball Bearing; 35MM Bore; 44MM Outside Diameter; 5MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Stainless Steel Cage
Part #
W 61707-2RS1
BDI #
24551544
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/W-61707-2RS1/p/24551544
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Stainless Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Synthetic Rubber NBR Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Weight / LBS
0.03307
Long Description
Single Row Ball Bearing; 35MM Bore; 44MM Outside Diameter; 5MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Stainless Steel Cage
Outside Diameter
1.732 Inch | 44 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outer Race Width
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

