COOPER BEARING
COOPER BEARING
02EBC315EXAT
COOPER BEARING COOPER BEARING
Description
COP.02EBC315EXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 3-15/16"
Cartridge Bearing; 3-15/16" Bore; 9-1/8" Outside Diameter; 5-3/4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.626" Length Thru Bore; Relubricatable; 02E B 315 Insert; Triple Lip Labyrinth Seal; Expansion
Part #
02EBC315EXAT
BDI #
24530053
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02EBC315EXAT/p/24530053
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
23.1
EAN
7316579405706
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
02E B 315
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Long Description
Cartridge Bearing; 3-15/16" Bore; 9-1/8" Outside Diameter; 5-3/4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.626" Length Thru Bore; Relubricatable; 02E B 315 Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
9.125 Inch | 231.775 Millimeter
Cartridge Housing Width
5.75 Inch | 146.05 Millimeter
Length Thru Bore
3.626 Inch | 92.1 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


