https://www.bdiexpress.com/medias/INDL-BCRTXXX-CSEB224-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjl8aW1hZ2UvanBlZ3xhRGM1TDJnek1DOHhNRGN4TVRJNU9UVTFOVE0xT0M5SlRrUk1MVUpEVWxSWVdGaGZRMU5GUWpJeU5GOURRMTh6TURCNE16QXdMbXB3Wnd8OThkNTA5NjM1NTNkZTNhZjVmZjA2MWUyODRjY2Q3NDgyMTNhMmE2ZmFlNTMxMmI1NmU5OTE0ZGIzMDkwN2E5Mg
https://www.bdiexpress.com/medias/INDL-BCRTXXX-CSEB224-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjl8aW1hZ2UvanBlZ3xhRGM1TDJnek1DOHhNRGN4TVRJNU9UVTFOVE0xT0M5SlRrUk1MVUpEVWxSWVdGaGZRMU5GUWpJeU5GOURRMTh6TURCNE16QXdMbXB3Wnd8OThkNTA5NjM1NTNkZTNhZjVmZjA2MWUyODRjY2Q3NDgyMTNhMmE2ZmFlNTMxMmI1NmU5OTE0ZGIzMDkwN2E5Mg
LINKBELT
LINKBELT
CSEB22444E
LINKBELT LINKBELT
Description
CSEB22444E CARTRIDGE ROLLER BEARING ; 2-3/4" SHAFT DIA
Cartridge Bearing; 2-3/4" Bore; 5.407" Outside Diameter; 3-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 4" Length Thru Bore; Relubricatable; B22444EL Insert; Spring Loaded Contact Seal; Non-Expansion
Part #
10408970
BDI #
572809
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CSEB22444E/p/572809
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
6.34
EAN
0662327013042
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B22444EL
Seals
Spring Loaded Contact
Other Features
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5801304
Weight / LBS
14
Long Description
Cartridge Bearing; 2-3/4" Bore; 5.407" Outside Diameter; 3-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 4" Length Thru Bore; Relubricatable; B22444EL Insert; Spring Loaded Contact Seal; Non-Expansion
Cartridge Housing Width
3.125 Inch | 79.375 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
5.407 Inch | 137.338 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

