https://www.bdiexpress.com/medias/INDL-BCRTXXX-CSEB225-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjd8aW1hZ2UvanBlZ3xhR1ZqTDJoaU1pOHhNRGN4TVRJM05qTTRPRE00TWk5SlRrUk1MVUpEVWxSWVdGaGZRMU5GUWpJeU5WOURRMTh6TURCNE16QXdMbXB3Wnd8NTZiZDJkYTA0ZWU1NTZjNjQ3ZGUzMGQwYmQ0MTMwNDVjOGRmZjZmYWZhN2Y0OWVmZTMyOGI1M2YxOTEzZTEwZQ
https://www.bdiexpress.com/medias/INDL-BCRTXXX-CSEB225-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjd8aW1hZ2UvanBlZ3xhR1ZqTDJoaU1pOHhNRGN4TVRJM05qTTRPRE00TWk5SlRrUk1MVUpEVWxSWVdGaGZRMU5GUWpJeU5WOURRMTh6TURCNE16QXdMbXB3Wnd8NTZiZDJkYTA0ZWU1NTZjNjQ3ZGUzMGQwYmQ0MTMwNDVjOGRmZjZmYWZhN2Y0OWVmZTMyOGI1M2YxOTEzZTEwZQ
LINKBELT
LINKBELT
CSEB22564H
LINKBELT LINKBELT
Description
CSEB22564H CARTRIDGE ROLLER BEARING ; 4" SHAFT DIA
Cartridge Bearing; 4" Bore; 7-3/8" Outside Diameter; 4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 6-1/8" Length Thru Bore; Relubricatable; B22564HL Insert; Labyrinth Seal; Non-Expansion
Part #
10421018
BDI #
581384
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CSEB22564H/p/581384
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
16.31
EAN
0662327013394
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B22564HL
Seals
Labyrinth
Other Features
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Double Collar | Double Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5801339
Weight / LBS
35.6
Long Description
Cartridge Bearing; 4" Bore; 7-3/8" Outside Diameter; 4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 6-1/8" Length Thru Bore; Relubricatable; B22564HL Insert; Labyrinth Seal; Non-Expansion
Outside Diameter
7.375 Inch | 187.325 Millimeter
Bore
4 Inch | 101.6 Millimeter
Cartridge Housing Width
4 Inch | 101.6 Millimeter
Length Thru Bore
6.125 Inch | 155.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

