SEALMASTER
SEALMASTER
MSC-39C
SEALMASTER SEALMASTER
Description
MSC-39C CARTRIDGE BEARING UNIT ; POR NON-RETURNABLE
Cartridge Bearing; 2-7/16" Bore; 6-1/4" Outside Diameter; 2" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-3/4" Length Thru Bore; Relubricatable; 3-27C Insert; Single Lip Contact Seal; Non-Expansion
Part #
704270
BDI #
347907
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSC-39C/p/347907
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.72
EAN
0662461027158
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
3-27C
Seals
Single Lip Contact
Other Features
Single Row | Medium Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSC-39C
Manufacturer Internal Number
704270
Weight / LBS
12.6
Long Description
Cartridge Bearing; 2-7/16" Bore; 6-1/4" Outside Diameter; 2" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-3/4" Length Thru Bore; Relubricatable; 3-27C Insert; Single Lip Contact Seal; Non-Expansion
Outside Diameter
6.25 Inch | 158.75 Millimeter
Cartridge Housing Width
2 Inch | 50.8 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


