https://www.bdiexpress.com/medias/INDS-MXXXXXX-721855-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNzh8aW1hZ2UvanBlZ3xhRFExTDJnM1ppOHhNREU1TnpZMk1UY3hNalF4TkM5SlRrUlRMVTFZV0ZoWVdGaGZOekl4T0RVMVh6QXhYek13TUhnek1EQXVhbkJufDA3NzFjN2QwNDI3OWQxMjJlZjMzODcyNWIyZGNlNzZjYjRjZDllMDA0Mzk4YjdjYWNkMzEyOTAyYzI1NjJiZjU
https://www.bdiexpress.com/medias/INDS-MXXXXXX-721855-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNzh8aW1hZ2UvanBlZ3xhRFExTDJnM1ppOHhNREU1TnpZMk1UY3hNalF4TkM5SlRrUlRMVTFZV0ZoWVdGaGZOekl4T0RVMVh6QXhYek13TUhnek1EQXVhbkJufDA3NzFjN2QwNDI3OWQxMjJlZjMzODcyNWIyZGNlNzZjYjRjZDllMDA0Mzk4YjdjYWNkMzEyOTAyYzI1NjJiZjU
SEALMASTER
SEALMASTER
EMFC-55
SEALMASTER SEALMASTER
Description
EMFC-55 FLANGE CARTRIDGE UNIT ; NON-RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-7/16" Bore; 8.6" Bolt Circle Diameter; 6.081" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Part #
721855
BDI #
347961
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/EMFC-55/p/347961
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
14.528
EAN
0662461201183
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
AR-2-37
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Extended Inner Ring
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
EMFC-55
Manufacturer Internal Number
721855
Weight / LBS
32
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-7/16" Bore; 8.6" Bolt Circle Diameter; 6.081" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Cartridge Pilot Diameter
7.375 Inch | 187.32 Millimeter
Bolt Spacing
6.081 Inch | 154.457 Millimeter
Nominal Bolt Circle Diameter Round
8.6 Inch | 218.4 Millimeter
Length Thru Bore
3.373 Inch | 85.674 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


