https://www.bdiexpress.com/medias/INDDODFBXXXX-F4SS2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3MTl8aW1hZ2UvanBlZ3xhR1k1TDJoaE15OHhNRGMzTWpreE5EWTJOelUxTUM5SlRrUkVUMFJHUWxoWVdGaGZSalJUVXpKZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8MTA4ZmFlODc4ZDRiODAyMmQ0YzNiYzY4YThmMzA2OGE2NzkzYWVkYzA1Zjg4OGNlNjc0NTI5MjNiNGJjOGQwYw
https://www.bdiexpress.com/medias/INDDODFBXXXX-F4SS2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3MTl8aW1hZ2UvanBlZ3xhR1k1TDJoaE15OHhNRGMzTWpreE5EWTJOelUxTUM5SlRrUkVUMFJHUWxoWVdGaGZSalJUVXpKZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8MTA4ZmFlODc4ZDRiODAyMmQ0YzNiYzY4YThmMzA2OGE2NzkzYWVkYzA1Zjg4OGNlNjc0NTI5MjNiNGJjOGQwYw
DODGE
DODGE
F4S-S2-207RE
DODGE DODGE
Description
F4S-S2-207RE FLANGED BLOCK ROLLER BRG
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/16" Bore; 6.8" Bolt Circle Diameter; 4-25/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
070574
BDI #
247246
Details
803.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4S-S2-207RE/p/247246
Your Price
$ 803.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
6.803
EAN
0782475316724
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-S2-207R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Has Flinger | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4S-S2-207RE
Manufacturer Internal Number
070574
Weight / LBS
15
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/16" Bore; 6.8" Bolt Circle Diameter; 4-25/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Bolt Spacing
4.781 Inch | 121.437 Millimeter
Length Thru Bore
3.203 Inch | 81.356 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
6.8 Inch | 171.5 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

