https://www.bdiexpress.com/medias/INDDODFBXXXX-FCDL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2NHxpbWFnZS9qcGVnfGFESXlMMmc0Tnk4eE1EYzJPREk0TkRnM05qZ3pNQzlKVGtSRVQwUkdRbGhZV0ZoZlJrTkVURjgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmFmZjhlYTQyZDA4NGEzNWFlODIyY2QyOGU2ZjM3NTQ2MzNlZWI3NGYyNzg2Y2JjNTk2MzE2ZWNmOWMzNDViZQ
https://www.bdiexpress.com/medias/INDDODFBXXXX-FCDL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2NHxpbWFnZS9qcGVnfGFESXlMMmc0Tnk4eE1EYzJPREk0TkRnM05qZ3pNQzlKVGtSRVQwUkdRbGhZV0ZoZlJrTkVURjgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmFmZjhlYTQyZDA4NGEzNWFlODIyY2QyOGU2ZjM3NTQ2MzNlZWI3NGYyNzg2Y2JjNTk2MzE2ZWNmOWMzNDViZQ
DODGE
DODGE
FC-DL-203
DODGE DODGE
Description
FC-DL-203 FLANGE BLK BALL BRG
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/16" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
FC-DL-203
BDI #
20094292
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC-DL-203/p/20094292
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.175
EAN
0782475891788
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-DL-203
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FC-DL-203
Manufacturer Internal Number
128820
Weight / LBS
8
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/16" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
4.5 Inch | 114.3 Millimeter
Cartridge Pilot Depth
0.625 Inch | 15.875 Millimeter
Nominal Bolt Circle Diameter Round
5.4 Inch | 138 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Bolt Spacing
3.8 Inch | 96.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

