https://www.bdiexpress.com/medias/INDL-BFBXXXX-FCU-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2MnxpbWFnZS9qcGVnfGFEUXlMMmhoTmk4eE1EYzJPVE13T0RBNU1ETTVPQzlKVGtSTUxVSkdRbGhZV0ZoZlJrTlZYelJDVEZSZk16QXdlRE13TUM1cWNHY3w5MTJiMDE1NGExMWNhMzE1M2UxYzU2ZDY2MmYzNDdjYWQ0YzQyNGNkODc5ZWYzYTIxMjAxMjU3NjdjNDFjM2Qx
https://www.bdiexpress.com/medias/INDL-BFBXXXX-FCU-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2MnxpbWFnZS9qcGVnfGFEUXlMMmhoTmk4eE1EYzJPVE13T0RBNU1ETTVPQzlKVGtSTUxVSkdRbGhZV0ZoZlJrTlZYelJDVEZSZk16QXdlRE13TUM1cWNHY3w5MTJiMDE1NGExMWNhMzE1M2UxYzU2ZDY2MmYzNDdjYWQ0YzQyNGNkODc5ZWYzYTIxMjAxMjU3NjdjNDFjM2Qx
BDI APPROVED BEARING
BDI APPROVED BEARING
FCU331
BDI APPROVED BEARING BDI APPROVED BEARING
Description
FCU331 FLANGED BALL BEARING ; 1-15/16" SHAFT DIA
Flange Block Bearing; 1-15/16" Bore; 6.9" Bolt Circle Diameter; 4.9" Bolt Spacing; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 2-13/16" Length Thru Bore; Relubricatable; Steel Clad Clearance Seals; 4 Bolt Round Flange Cartridge
Part #
FCU331
BDI #
25124824
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FCU331/p/25124824
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Product Detail
Flange Block Bearing
Product Specification
1-15/16" Bore; 6.9" Bolt Circle Diameter; 4.9" Bolt Spacing; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 2-13/16" Length Thru Bore; Relubricatable; Steel Clad Clearance Seals; 4 Bolt Round Flange Cartridge
Long Description
Flange Block Bearing; 1-15/16" Bore; 6.9" Bolt Circle Diameter; 4.9" Bolt Spacing; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 2-13/16" Length Thru Bore; Relubricatable; Steel Clad Clearance Seals; 4 Bolt Round Flange Cartridge
