Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FYTB 40 TR https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYTB-TR-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk2NDd8aW1hZ2UvanBlZ3xhRGt3TDJnell5ODVOVGMxTWpnek1UWXpNVFkyTG1wd1p3fDc2ZDQzMzU3NGFlYWU1NGE2YmFmZGQ4N2QzYjcxNTk5MDJmYmNlNjQzY2U3M2M0YTVmY2MxNDI5YWRhYmM3MDc
1422642 Flange Block Bearings 

SKF SKF

FYTB 40 TR

Description

FYTB 40 TR

Flange Block Bearing; 2 Bolt Flange Block; 40MM Bore; 143.5MM Bolt Circle Diameter; 143.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

FYTB 40 TR

BDI #
1422642

Details

4010.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 4,010.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.5
EAN
7316570625394
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 208-2RF
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
3.30693
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 40MM Bore; 143.5MM Bolt Circle Diameter; 143.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.65 Inch | 143.5 Millimeter
Bore
1.575 Inch | 40 Millimeter
Nominal Bolt Circle Diameter Round
5.6 Inch | 143.5 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh