https://www.bdiexpress.com/medias/INDDODFBXXXX-LFTSXV-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2N3xpbWFnZS9qcGVnfGFHRmtMMmcyTkM4eE1EYzNNRGt6TWpVMk16azVPQzlKVGtSRVQwUkdRbGhZV0ZoZlRFWlVVMWhXWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ODI4MWVjNzU1MjdmNmY1YmZlNmUwY2ExYTFmYWRhYjQwMzkwNmI5YzhhYzc1NzhiNDc2ZjdhZDQwMTNjNWI0Mg
https://www.bdiexpress.com/medias/INDDODFBXXXX-LFTSXV-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2N3xpbWFnZS9qcGVnfGFHRmtMMmcyTkM4eE1EYzNNRGt6TWpVMk16azVPQzlKVGtSRVQwUkdRbGhZV0ZoZlRFWlVVMWhXWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ODI4MWVjNzU1MjdmNmY1YmZlNmUwY2ExYTFmYWRhYjQwMzkwNmI5YzhhYzc1NzhiNDc2ZjdhZDQwMTNjNWI0Mg
DODGE
DODGE
LFT-SXV-100-NL
DODGE DODGE
Description
LFT-SXV-100-NL FLANGE BLK BALL BRG ; 1" BORE 3" BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
LFT-SXV-100-NL
BDI #
258734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/LFT-SXV-100-NL/p/258734
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.372
EAN
0782475668168
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
11/32 Inch
Relubricatable
No
Insert Part Number
INS-SXV-100
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | Narrow Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
LFT-SXV-100-NL
Manufacturer Internal Number
124697
Weight / LBS
0.86
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Bore
1 Inch | 25.4 Millimeter
Bolt Spacing
3 Inch | 76.2 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

