https://www.bdiexpress.com/medias/INDREXFBXXXX-MF5-6BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0NHxpbWFnZS9qcGVnfGFEbGxMMmcyTXk4eE1EYzJPREl6TkRJMU1ESTNNQzlKVGtSU1JWaEdRbGhZV0ZoZlRVWTFYelpDVEZSZk16QXdlRE13TUM1cWNHY3w0N2VjYmY0MzVlYzIxNWVjNWJhMWY5NjUyYzc3NGFjYjA5YjJhZDJlMmE1MmIyZWFjNDYzZDY2ODcwODBlZjA3
https://www.bdiexpress.com/medias/INDREXFBXXXX-MF5-6BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0NHxpbWFnZS9qcGVnfGFEbGxMMmcyTXk4eE1EYzJPREl6TkRJMU1ESTNNQzlKVGtSU1JWaEdRbGhZV0ZoZlRVWTFYelpDVEZSZk16QXdlRE13TUM1cWNHY3w0N2VjYmY0MzVlYzIxNWVjNWJhMWY5NjUyYzc3NGFjYjA5YjJhZDJlMmE1MmIyZWFjNDYzZDY2ODcwODBlZjA3
REXNORD
REXNORD
MF5415
REXNORD REXNORD
Description
MF5415 FLANGED BLOCK ROLLER BEARING ; 4-15/16" SHAFT DIA
Flange Block Bearing; 6 Bolt Round Flange Block; 4-15/16" Bore; 14" Bolt Circle Diameter; 7" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Part #
10430251
BDI #
18145209
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MF5415/p/18145209
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
72.03
EAN
0698210702090
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Concentric Collar
Housing Style
6 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Insert Part Number
5415U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MF5415
Manufacturer Internal Number
6870209
Weight / LBS
159
Long Description
Flange Block Bearing; 6 Bolt Round Flange Block; 4-15/16" Bore; 14" Bolt Circle Diameter; 7" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Bore
4.938 Inch | 125.425 Millimeter
Bolt Spacing
7 Inch | 177.8 Millimeter
Length Thru Bore
7.875 Inch | 200.025 Millimeter
Nominal Bolt Circle Diameter Round
14 Inch | 355.6 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

