https://www.bdiexpress.com/medias/INDMORFBXXXX-MSFD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0MXxpbWFnZS9qcGVnfGFEVTRMMmcyT1M4eE1EYzJOVGt5TXpVNE1UazRNaTlKVGtSTlQxSkdRbGhZV0ZoZlRWTkdSRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58MmM3MmM4YmIxM2EyODNhZjAzMzQxZWQ2MmVkNjhlNDAxZTI2NDU0Y2QwZmM0ODUyMmI5ZjdhNGQwNDdmNzVmYg
https://www.bdiexpress.com/medias/INDMORFBXXXX-MSFD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0MXxpbWFnZS9qcGVnfGFEVTRMMmcyT1M4eE1EYzJOVGt5TXpVNE1UazRNaTlKVGtSTlQxSkdRbGhZV0ZoZlRWTkdSRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58MmM3MmM4YmIxM2EyODNhZjAzMzQxZWQ2MmVkNjhlNDAxZTI2NDU0Y2QwZmM0ODUyMmI5ZjdhNGQwNDdmNzVmYg
SEALMASTER
SEALMASTER
MSFD-79
SEALMASTER SEALMASTER
Description
MSFD-79 FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 4-15/16" Bore; 14.1" Bolt Circle Diameter; 10" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Part #
702322
BDI #
349410
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MSFD-79/p/349410
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
45.741
EAN
0662461016909
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-9/32 Inch
Relubricatable
Yes
Insert Part Number
3-415D
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Has Flinger | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSFD-79
Manufacturer Internal Number
702322
Weight / LBS
115
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 4-15/16" Bore; 14.1" Bolt Circle Diameter; 10" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Bolt Spacing
10 Inch | 254 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Length Thru Bore
5.75 Inch | 146.05 Millimeter
Nominal Bolt Circle Diameter Round
14.1 Inch | 358.1 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

