https://www.bdiexpress.com/medias/INDASIFBXXXX-MUCFC-NP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxNHxpbWFnZS9qcGVnfGFEZzVMMmhoTkM4eE1EYzJPRGMyTkRRMk9USTNPQzlKVGtSQlUwbEdRbGhZV0ZoZlRWVkRSa05mVGxCZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8YjNmNzAwYzlkYWU1ZTdhNjk3NDQ4MjQzNzZjYzdlODRhZTZmODEwZmFkM2E5ODdiMGFjMzkxMjQxYWI1NGJiZA
https://www.bdiexpress.com/medias/INDASIFBXXXX-MUCFC-NP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxNHxpbWFnZS9qcGVnfGFEZzVMMmhoTkM4eE1EYzJPRGMyTkRRMk9USTNPQzlKVGtSQlUwbEdRbGhZV0ZoZlRWVkRSa05mVGxCZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8YjNmNzAwYzlkYWU1ZTdhNjk3NDQ4MjQzNzZjYzdlODRhZTZmODEwZmFkM2E5ODdiMGFjMzkxMjQxYWI1NGJiZA
AMI BEARINGS
AMI BEARINGS
MUCFC207-21NPRF
AMI BEARINGS AMI BEARINGS
Description
MUCFC207-21NPRF FLANGED CARTRIDGE BRG ; 1-5/16" ID STAINLESS SET SCREW
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-5/16" Bore; 4.3" Bolt Circle Diameter; 3.1" Bolt Spacing; 1 Piece Solid; Set Screw; Nickel Plated Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
MUCFC207-21NPRF
BDI #
103812
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MUCFC207-21NPRF/p/103812
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.595
EAN
0808250357628
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Nickel Plated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
MUC207-21
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
3.52
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-5/16" Bore; 4.3" Bolt Circle Diameter; 3.1" Bolt Spacing; 1 Piece Solid; Set Screw; Nickel Plated Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Cartridge Pilot Depth
0.315 Inch | 8 Millimeter
Cartridge Pilot Diameter
3.543 Inch | 90 Millimeter
Bolt Spacing
3.1 Inch | 78.74 Millimeter
Nominal Bolt Circle Diameter Round
4.3 Inch | 110 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

