https://www.bdiexpress.com/medias/INDICIFBXXXX-SBLF-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4OHxpbWFnZS9qcGVnfGFEWTJMMmd5TUM4eE1EYzJOalUwTnpRNE5EY3dNaTlKVGtSSlEwbEdRbGhZV0ZoZlUwSk1SbDh5UWt4VVh6TXdNSGd6TURBdWFuQm58MDY2NTdmNzViNzgyZGQ4MmI1NmUwMjI0NWM2YTUzMjYyMGZhYjM4OGY5YTIxMjdiNjk4MzYxN2NiNjVhZWQ0Zg
https://www.bdiexpress.com/medias/INDICIFBXXXX-SBLF-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4OHxpbWFnZS9qcGVnfGFEWTJMMmd5TUM4eE1EYzJOalUwTnpRNE5EY3dNaTlKVGtSSlEwbEdRbGhZV0ZoZlUwSk1SbDh5UWt4VVh6TXdNSGd6TURBdWFuQm58MDY2NTdmNzViNzgyZGQ4MmI1NmUwMjI0NWM2YTUzMjYyMGZhYjM4OGY5YTIxMjdiNjk4MzYxN2NiNjVhZWQ0Zg
IPTCI
IPTCI
SBLF 205 25MM G
IPTCI IPTCI
Description
SBLF 205 25MM G FLANGED BLOCK BEARING ; 25MM BORE 76MM BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 76MM Bolt Circle Diameter; 76MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2101032795
BDI #
518979
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SBLF-205-25MM-G/p/518979
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.408
EAN
0080067561955
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Insert Part Number
SB205G
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Narrow Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://iptci.com
Manufacturer Item Number
SBLF 205 25MM G
Weight / LBS
0.9
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 76MM Bolt Circle Diameter; 76MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
2.992 Inch | 76 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

