https://www.bdiexpress.com/medias/MFRNSKFBXXXX-UCF2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNTh8aW1hZ2UvanBlZ3xhRGN4TDJobU15OHhNRGcyTURVM01qQTBPVFF6T0M5TlJsSk9VMHRHUWxoWVdGaGZWVU5HTWw4MFFreFVYek13TUhnek1EQXVhbkJufGJlZDA1NGQzNWIyMDlmMDBkZmY2ZjU4OWI2NzEyZDE5ZDcyNTQxYWUwMjA3MjRiOTI2MDVjNjVkMTg0OGI3NzI
https://www.bdiexpress.com/medias/MFRNSKFBXXXX-UCF2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNTh8aW1hZ2UvanBlZ3xhRGN4TDJobU15OHhNRGcyTURVM01qQTBPVFF6T0M5TlJsSk9VMHRHUWxoWVdGaGZWVU5HTWw4MFFreFVYek13TUhnek1EQXVhbkJufGJlZDA1NGQzNWIyMDlmMDBkZmY2ZjU4OWI2NzEyZDE5ZDcyNTQxYWUwMjA3MjRiOTI2MDVjNjVkMTg0OGI3NzI
NSK
NSK
UCF209-110D1
NSK NSK
Description
UCF209-110D1 FLANGE MOUNTED UNIT ; 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 1-5/8" Bore; 5.8" Bolt Circle Diameter; 4-9/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UCF209-110D1
BDI #
17761300
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF209-110D1/p/17761300
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.5
EAN
0029176669583
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC209-110D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
4.6
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-5/8" Bore; 5.8" Bolt Circle Diameter; 4-9/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Bolt Spacing
4.141 Inch | 105.181 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

