https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFL-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTR8aW1hZ2UvanBlZ3xhREUyTDJneFpDOHhNREUwTWpFMk1ETXlNalU1TUM5SlRrUkJVMGxHUWxoWVdGaGZWVU5HVEY4eVFreFVYek13TUZnek1EQXVhbkJufGI0N2RmNzY3ZjNkZDU3MWY2NzUxMDg1OGZlYWRhOWY2ZjIxYmRmZDI2YmQ5M2RkZTEwMDAwMGJmOGM2NTFlNzI
https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFL-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTR8aW1hZ2UvanBlZ3xhREUyTDJneFpDOHhNREUwTWpFMk1ETXlNalU1TUM5SlRrUkJVMGxHUWxoWVdGaGZWVU5HVEY4eVFreFVYek13TUZnek1EQXVhbkJufGI0N2RmNzY3ZjNkZDU3MWY2NzUxMDg1OGZlYWRhOWY2ZjIxYmRmZDI2YmQ5M2RkZTEwMDAwMGJmOGM2NTFlNzI
AMI BEARINGS
AMI BEARINGS
UCFL212-38C4HR5
AMI BEARINGS AMI BEARINGS
Description
UCFL212-38C4HR5 FLANGED BLOCK BEARING ; 2-3/8" ID 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 2-3/8" Bore; 8" Bolt Circle Diameter; 7-61/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFL212-38C4HR5
BDI #
110860
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFL212-38C4HR5/p/110860
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.805
EAN
0808250238910
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UC212-38C4HR5
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | High Temperature Range Up to 400 Degree F | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCFL212-38C4HR5
Weight / LBS
9.04
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 2-3/8" Bore; 8" Bolt Circle Diameter; 7-61/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
7.953 Inch | 202 Millimeter
Nominal Bolt Circle Diameter Round
8 Inch | 202 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

