https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCFX-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIzN3xpbWFnZS9qcGVnfGFEazJMMmhqWXk4eE1EYzJOamt5TnpreU1URTRNaTlKVGtSWVdGaEdRbGhZV0ZoZlZVTkdXRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58Mzg5ODk1NGVhODY4YTdjZmIwMGM0Yjk3MTBhYzI4MjE3ZWY4ZGIxNWJjM2FjYmU3M2ExZTk2NGFlZTRjOTU2MA
https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCFX-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIzN3xpbWFnZS9qcGVnfGFEazJMMmhqWXk4eE1EYzJOamt5TnpreU1URTRNaTlKVGtSWVdGaEdRbGhZV0ZoZlZVTkdXRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58Mzg5ODk1NGVhODY4YTdjZmIwMGM0Yjk3MTBhYzI4MjE3ZWY4ZGIxNWJjM2FjYmU3M2ExZTk2NGFlZTRjOTU2MA
FYH
FYH
UCFX0618
FYH FYH
Description
UCFX0618 FLANGE BLOCK UNIT ; 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/8" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
UCFX0618
BDI #
17916495
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFX0618/p/17916495
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.6
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UCX06-18
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.fyh.co.jp
Weight / LBS
3.5274
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/8" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.625 Inch | 92.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

