https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBSC-SS-DI-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAyNzB8aW1hZ2UvanBlZ3xhREEyTDJoaVpDOHhNRGMyTXpVeU56RTVNall3Tmk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5VFEwaENVME5mVTFOZlJFbGZNekF3ZURNd01DNXFjR2N8MzI1OWIwMDQwZmEyOWJhMGNiMzVhNzkzMjIzOTdjYWU2MWYyNjU3ZmZlMzgyMmMyYThmODcyZDZiMzVlYzhjMw
https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBSC-SS-DI-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAyNzB8aW1hZ2UvanBlZ3xhREEyTDJoaVpDOHhNRGMyTXpVeU56RTVNall3Tmk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5VFEwaENVME5mVTFOZlJFbGZNekF3ZURNd01DNXFjR2N8MzI1OWIwMDQwZmEyOWJhMGNiMzVhNzkzMjIzOTdjYWU2MWYyNjU3ZmZlMzgyMmMyYThmODcyZDZiMzVlYzhjMw
DODGE
DODGE
SCHB-SCED-35M MOD
DODGE DODGE
Description
SCHB-SCED-35M MOD HANGER BALL BRG ; NON RETURNABLE
Hanger Bearing; 35MM Bore; 69.85MM Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 98.552MM Housing Outside Diameter; 43.434MM Length Thru Bore; 119.126MM Housing Overall Length; Relubricatable; INS-SCED-35M Insert Part Number
Part #
081344
BDI #
22262315
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SCHB-SCED-35M-MOD/p/22262315
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.588
EAN
0782477138522
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Ductile Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
INS-SCED-35M
Seals
Triple Lip Contact
Rating
Extreme Duty
Other Features
Single Row | Wide Inner Ring | Screw Conveyor Unit | Modified
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
081344
Weight / LBS
3.5
Long Description
Hanger Bearing; 35MM Bore; 69.85MM Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 98.552MM Housing Outside Diameter; 43.434MM Length Thru Bore; 119.126MM Housing Overall Length; Relubricatable; INS-SCED-35M Insert Part Number
Housing Overall Length
4.69 Inch | 119.126 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.71 Inch | 43.434 Millimeter
Housing Outside Diameter
3.88 Inch | 98.552 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

