Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCHA 212 36 https://www.bdiexpress.com/medias/INDICIBRGXXX-HNGR-UCHA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0N3xpbWFnZS9qcGVnfGFEVTRMMmhpTmk4eE1EYzJPRFUzTXpNNU9UQTNNQzlKVGtSSlEwbENVa2RZV0ZoZlNFNUhVbDlWUTBoQlgxTlRYek13TUhnek1EQXVhbkJufDAzODFhMGFhMzU1NGI3ZmQ2OTEyZjllNjI4OGQzZjFmZTM2NjVlOTA3ZTAyYjAwY2NmNTFmNDM0N2VjYzkxN2M
520812 Hanger Unit Bearings 

IPTCI IPTCI

UCHA 212 36

Description

UCHA 212 36 HANGER BEARING

Hanger Bearing; 2-1/4" Bore; 4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 5-19/32" Housing Outside Diameter; 2-9/16" Length Thru Bore; 6-13/16" Housing Overall Length; Relubricatable; UC212-36 Insert Part Number

Part #

2101043460

BDI #
520812

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
3.72
EAN
0080067572018
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC212-36
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://iptci.com
Manufacturer Item Number
UCHA21236
Weight / LBS
8.2
Long Description
Hanger Bearing; 2-1/4" Bore; 4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 5-19/32" Housing Outside Diameter; 2-9/16" Length Thru Bore; 6-13/16" Housing Overall Length; Relubricatable; UC212-36 Insert Part Number
Housing Outside Diameter
5.594 Inch | 142.088 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Housing Overall Length
6.813 Inch | 173.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh