https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPLZC-SS-OC-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzMHxpbWFnZS9qcGVnfGFEZzVMMmhrWXk4eE1EVTNOalkwT1RNeU1qVXlOaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBoUVRGcERYMU5UWDA5RFgxZElWRjh6TURCNE16QXdMbXB3Wnd8ZmRkNDM5OWQ2ZjhkYmU3MmY2MmI0NTJkYWFmOTFjYjdhYjBjYzZjYzA5YTljMWY1ZGUwMmYxZGU4Nzc3MWU0MQ
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPLZC-SS-OC-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzMHxpbWFnZS9qcGVnfGFEZzVMMmhrWXk4eE1EVTNOalkwT1RNeU1qVXlOaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBoUVRGcERYMU5UWDA5RFgxZElWRjh6TURCNE16QXdMbXB3Wnd8ZmRkNDM5OWQ2ZjhkYmU3MmY2MmI0NTJkYWFmOTFjYjdhYjBjYzZjYzA5YTljMWY1ZGUwMmYxZGU4Nzc3MWU0MQ
AMI BEARINGS
AMI BEARINGS
UCHPL201-8MZ2RFCW
AMI BEARINGS AMI BEARINGS
Description
UCHPL201-8MZ2RFCW HANGER UNIT BEARING ; 1/2" ID ZINC SET SCREW
Hanger Bearing; 1/2" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 2-9/16" Housing Outside Diameter; 1.22" Length Thru Bore; 3-57/64" Housing Overall Length; Relubricatable; UC201-8MZ2RF Insert Part Number
Part #
UCHPL201-8MZ2RFCW
BDI #
112565
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHPL201-8MZ2RFCW/p/112565
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.39
EAN
0808250403905
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Zinc Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC201-8MZ2RF
Seals
Double Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | White Housing | 2 Open Cover
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCHPL2018MZ2RFCW
Weight / LBS
0.86
Long Description
Hanger Bearing; 1/2" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 2-9/16" Housing Outside Diameter; 1.22" Length Thru Bore; 3-57/64" Housing Overall Length; Relubricatable; UC201-8MZ2RF Insert Part Number
Base to Center Height
2.5 Inch | 63.5 Millimeter
Housing Outside Diameter
2.563 Inch | 65.1 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Housing Overall Length
3.891 Inch | 98.831 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

