https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-SS-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU4M3xpbWFnZS9qcGVnfGFHVmxMMmd6T0M4eE1EYzJPRGM1TWpJeU16YzNOQzlKVGtST1UwdEpUbE5GVWxSZlFrRk1YMU5UWDFOU1h6TXdNSGd6TURBdWFuQm58MmY0YjlkMzM0NmQ5ODc0NGRlODhlZWQzMWI5NGRmNTNkMWVmZTc5Y2E4YTQwNDFlNjlmNzJhYmM2YWU0MDVlMQ
https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-SS-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU4M3xpbWFnZS9qcGVnfGFHVmxMMmd6T0M4eE1EYzJPRGM1TWpJeU16YzNOQzlKVGtST1UwdEpUbE5GVWxSZlFrRk1YMU5UWDFOU1h6TXdNSGd6TURBdWFuQm58MmY0YjlkMzM0NmQ5ODc0NGRlODhlZWQzMWI5NGRmNTNkMWVmZTc5Y2E4YTQwNDFlNjlmNzJhYmM2YWU0MDVlMQ
NSK
NSK
ASS205-100NR
NSK NSK
Description
ASS205-100NR INSERT BEARING MOUNTED UNIT
Insert Bearing; 1" Bore; Narrow Inner Ring; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1-1/16" Length Thru Bore; Not Relubricatable; Contact Seal; Snap Ring
Part #
ASS205-100NR
BDI #
17758888
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ASS205-100NR/p/17758888
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.2
EAN
0029176542602
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Long Description
Insert Bearing; 1" Bore; Narrow Inner Ring; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1-1/16" Length Thru Bore; Not Relubricatable; Contact Seal; Snap Ring
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

