https://www.bdiexpress.com/medias/INDDODINSERT-RLR-IP-AS-SP-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5OTR8aW1hZ2UvanBlZ3xhRFJqTDJoaU5pOHhNRFF5TWpRME5EWTROek01TUM5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDBsUVgwRlRYMU5RWHpKZk16QXdlRE13TUM1cWNHY3w4NzRmNjdhZTA1MGQ5NzNhMDlhMmM3YWMyMjE5MDUxYjBmOGJmOWI4OTNiYzI0ZDlkNTQ3MzgxYzg1YTRmYTYw
https://www.bdiexpress.com/medias/INDDODINSERT-RLR-IP-AS-SP-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5OTR8aW1hZ2UvanBlZ3xhRFJqTDJoaU5pOHhNRFF5TWpRME5EWTROek01TUM5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDBsUVgwRlRYMU5RWHpKZk16QXdlRE13TUM1cWNHY3w4NzRmNjdhZTA1MGQ5NzNhMDlhMmM3YWMyMjE5MDUxYjBmOGJmOWI4OTNiYzI0ZDlkNTQ3MzgxYzg1YTRmYTYw
DODGE
DODGE
INS-IP-115R
DODGE DODGE
Description
INS-IP-115R INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 1-15/16" Bore; 2-55/64" Length Thru Bore; Narrow Inner Ring; 61/64" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Part #
070890
BDI #
247402
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-IP-115R/p/247402
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.379
EAN
0782475312771
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-IP-115R
Manufacturer Internal Number
70890
Weight / LBS
3.04
Long Description
Insert Bearing; 1-15/16" Bore; 2-55/64" Length Thru Bore; Narrow Inner Ring; 61/64" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Outer Race Width
0.953 Inch | 24.206 Millimeter
Length Thru Bore
2.859 Inch | 72.619 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

