https://www.bdiexpress.com/medias/INDEBCINSERT-BAL-UC2-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkxMnxpbWFnZS9qcGVnfGFEVTVMMmc0TUM4eE1EYzNNRFE0TVRnME1ERTFPQzlKVGtSRlFrTkpUbE5GVWxSZlFrRk1YMVZETWw5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8NTVkNWRkZjhiMDFiODE0ZmU5ZDM5Njg5ZTQ1NmM2Mjc4OGRjOGU4N2RmNTQyODcxZjIyNzM0MzI0YTViZGM2Mw
https://www.bdiexpress.com/medias/INDEBCINSERT-BAL-UC2-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkxMnxpbWFnZS9qcGVnfGFEVTVMMmc0TUM4eE1EYzNNRFE0TVRnME1ERTFPQzlKVGtSRlFrTkpUbE5GVWxSZlFrRk1YMVZETWw5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8NTVkNWRkZjhiMDFiODE0ZmU5ZDM5Njg5ZTQ1NmM2Mjc4OGRjOGU4N2RmNTQyODcxZjIyNzM0MzI0YTViZGM2Mw
EBC
EBC
UC207-23
EBC EBC
Description
UC207-23 INSERT BEARING ; SR 36.513MM ID X 72MM OD X 42.9MM WD
Insert Bearing; 1-7/16" Bore; 1.689" Length Thru Bore; Wide Inner Ring; 0.787" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC207-23
BDI #
21511255
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC207-23/p/21511255
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.46
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Weight / LBS
1.01413
Long Description
Insert Bearing; 1-7/16" Bore; 1.689" Length Thru Bore; Wide Inner Ring; 0.787" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

