https://www.bdiexpress.com/medias/INDROYPBXXXX-TYPE-E-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkxNXxpbWFnZS9qcGVnfGFHUTVMMmd4Tmk4eE1EYzJPVFkzT0RnMk1ETXhPQzlKVGtSU1QxbFFRbGhZV0ZoZlZGbFFSVjlGWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8NWNjMTIwZjhlN2Y4YTViM2IyY2MyNDIzYmVlYWFhY2UxMGJjYWNlMzAxZWUyZTA1NzkxYmZhYWRhYTZlOTRjNA
https://www.bdiexpress.com/medias/INDROYPBXXXX-TYPE-E-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkxNXxpbWFnZS9qcGVnfGFHUTVMMmd4Tmk4eE1EYzJPVFkzT0RnMk1ETXhPQzlKVGtSU1QxbFFRbGhZV0ZoZlZGbFFSVjlGWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8NWNjMTIwZjhlN2Y4YTViM2IyY2MyNDIzYmVlYWFhY2UxMGJjYWNlMzAxZWUyZTA1NzkxYmZhYWRhYTZlOTRjNA
ROYERSFORD FOUND&MAC
ROYERSFORD FOUND&MAC
20-04-0407
ROYERSFORD FOUND&MAC ROYERSFORD FOUND&MAC
Description
20-04-0407 PILLOW BLOCK BEARING ; 4-7/16" TYPE E 4-BOLT BASE
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 4-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 13-1/4" Minimum Bolt Spacing; 13-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
20-04-0407
BDI #
22492462
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/20-04-0407/p/22492462
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
36.735
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.royersford.com
Weight / LBS
81
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 4-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 13-1/4" Minimum Bolt Spacing; 13-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4.75 Inch | 120.65 Millimeter
Bolt Spacing Maximum
13.75 Inch | 349.25Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Bolt Spacing Minimum
13.25 Inch | 336.55Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

