SEALMASTER
SEALMASTER
MFP-39
SEALMASTER SEALMASTER
Description
MFP-39 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 3" Base to Center Height; Set Screw Mount; Ball Bearing; 7-1/2" Minimum Bolt Spacing; 9" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
701844
BDI #
353724
Details
1192.77
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MFP-39/p/353724
Your Price
$ 1,192.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.58
EAN
0662461013588
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
3-27
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MFP-39
Manufacturer Internal Number
701844
Weight / LBS
23.3
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 3" Base to Center Height; Set Screw Mount; Ball Bearing; 7-1/2" Minimum Bolt Spacing; 9" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Bolt Spacing Minimum
7.5 Inch | 190.5Millimeter
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Bolt Spacing Maximum
9 Inch | 228.6Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



