https://www.bdiexpress.com/medias/INDMORPBXXXX-MPT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3MnxpbWFnZS9qcGVnfGFERmxMMmhtT0M4eE1EYzJPVFkyTXpneE9UZ3dOaTlKVGtSTlQxSlFRbGhZV0ZoZlRWQlVYekpDVEZSZk16QXdlRE13TUM1cWNHY3w2ZDQ4MTYwOGJlZTdlYzQ4Zjg1N2NlZTEzM2RhNmY3NThiNzlmNmUzYTk1ZDllYzYzNDliMGU1Yzc3YmM0YzQz
https://www.bdiexpress.com/medias/INDMORPBXXXX-MPT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3MnxpbWFnZS9qcGVnfGFERmxMMmhtT0M4eE1EYzJPVFkyTXpneE9UZ3dOaTlKVGtSTlQxSlFRbGhZV0ZoZlRWQlVYekpDVEZSZk16QXdlRE13TUM1cWNHY3w2ZDQ4MTYwOGJlZTdlYzQ4Zjg1N2NlZTEzM2RhNmY3NThiNzlmNmUzYTk1ZDllYzYzNDliMGU1Yzc3YmM0YzQz
SEALMASTER
SEALMASTER
MP-31T CXU
SEALMASTER SEALMASTER
Description
MP-31T CXU PILLOW BLOCK BALL BEARING ; POR NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/2" Base to Center Height; Concentric Collar Mount; Ball Bearing; 5-15/16" Minimum Bolt Spacing; 7-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
706840
BDI #
352968
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MP-31T-CXU/p/352968
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.584
EAN
0662461277669
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
3-115T-CXU
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Air Handling | Skwezloc
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MP-31T CXU
Manufacturer Internal Number
706840
Weight / LBS
12.3
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/2" Base to Center Height; Concentric Collar Mount; Ball Bearing; 5-15/16" Minimum Bolt Spacing; 7-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
7.563 Inch | 192.1Millimeter
Bolt Spacing Minimum
5.938 Inch | 150.825Millimeter
Length Thru Bore
2.188 Inch | 55.575 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

