https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BDI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1N3xpbWFnZS9qcGVnfGFERTFMMmcxWlM4eE1EYzJPVEk1TWpRMk1EQTJNaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNSRWxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xhYzNjN2ZlMGU0OGI1ZTRmYWI5ZjUyZjFlMGRhZmM5MWQ4OWNlYmNiMThjNGZjNzMwN2RhN2ZjMTc1NWMxY2E5
https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BDI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1N3xpbWFnZS9qcGVnfGFERTFMMmcxWlM4eE1EYzJPVEk1TWpRMk1EQTJNaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNSRWxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xhYzNjN2ZlMGU0OGI1ZTRmYWI5ZjUyZjFlMGRhZmM5MWQ4OWNlYmNiMThjNGZjNzMwN2RhN2ZjMTc1NWMxY2E5
DODGE
DODGE
P4B-DI-415E
DODGE DODGE
Description
P4B-DI-415E; 060793 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 15-1/2" Minimum Bolt Spacing; 18-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
060793
BDI #
245446
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-DI-415E/p/245446
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
87.574
EAN
0782475033881
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
S1U-DI-415
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-DI-415E WD DBL INTERLOCK
Manufacturer Internal Number
060793
Weight / LBS
181
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 15-1/2" Minimum Bolt Spacing; 18-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Maximum
18.063 Inch | 458.8Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Bolt Spacing Minimum
15.5 Inch | 393.7Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Base to Center Height
6.25 Inch | 158.75 Millimeter
Nominal Bolt Center to Center
16.8 Inch | 426.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

