https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BSD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzNHxpbWFnZS9qcGVnfGFERTVMMmhrWVM4eE1EYzNNREUyTXpJMk9UWTJNaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNVMFJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w2NGRiMDIzMDE5NDBiOTliZjc3NTc3MDU0YzJjZGExMGI3YjJhMDI0NjA2ODFkMDk3MGEwNDZmNTkwZDdiMzk5
https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BSD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzNHxpbWFnZS9qcGVnfGFERTVMMmhrWVM4eE1EYzNNREUyTXpJMk9UWTJNaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNVMFJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w2NGRiMDIzMDE5NDBiOTliZjc3NTc3MDU0YzJjZGExMGI3YjJhMDI0NjA2ODFkMDk3MGEwNDZmNTkwZDdiMzk5
DODGE
DODGE
P4B-SD-800E
DODGE DODGE
Description
P4B-SD-800E PILLOW BOCK ROLLER BEARING ; POR NON RETURN 8" BORE 4 BOLT
Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 12-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 30-1/2" Minimum Bolt Spacing; 34" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
066429
BDI #
246044
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-SD-800E/p/246044
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
703.7
EAN
0782475037209
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1-3/4 Inch
Relubricatable
Yes
Insert Part Number
S1U-SD-800
Seals
Dual Piston Ring
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Special Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-SD-800E SPECIAL DUTY
Manufacturer Internal Number
066429
Weight / LBS
1550
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 12-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 30-1/2" Minimum Bolt Spacing; 34" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
12.5 Inch | 317.5 Millimeter
Nominal Bolt Center to Center
32.3 Inch | 820.4 Millimeter
Bore
8 Inch | 203.2 Millimeter
Length Thru Bore
14.5 Inch | 368.3 Millimeter
Bolt Spacing Minimum
30.5 Inch | 774.7Millimeter
Bolt Spacing Maximum
34 Inch | 863.6Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

