https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-QFT1E-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NTB8aW1hZ2UvanBlZ3xhR1F6TDJoak5TOHhNREl5T0RFNU5EZzJPVEkzT0M5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5UlJsUXhSVjlVWHpNd01IZ3pNREF1YW5CbnwyZTRkYjg1NzcyOGIxNmU0YWNhMTQ5M2E5ZjExZjBjMDkzZTMyZTlmNmJmNjg2MTBlMTJkOTUxY2U3ZWU2NDcz
https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-QFT1E-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NTB8aW1hZ2UvanBlZ3xhR1F6TDJoak5TOHhNREl5T0RFNU5EZzJPVEkzT0M5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5UlJsUXhSVjlVWHpNd01IZ3pNREF1YW5CbnwyZTRkYjg1NzcyOGIxNmU0YWNhMTQ5M2E5ZjExZjBjMDkzZTMyZTlmNmJmNjg2MTBlMTJkOTUxY2U3ZWU2NDcz
EDT CORP
EDT CORP
QFT1E6T-40T
EDT CORP EDT CORP
Description
QFT1E6T-40T PILLOW BLOCK BEARING ; SPLIT COLLAR
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/2" Bore; 2-3/4" Base to Center Height; Double Flange Double Lock Collar Sleeve Mount; Sleeve Bearing; 6.93" Minimum Bolt Spacing; 8.69" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
QFT1E6T-40T
BDI #
20866813
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QFT1E6T-40T/p/20866813
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.123
EAN
0883450939775
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Double Flange Double Lock Collar Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Split Poly-Sphere Insert | Black Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
13.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/2" Bore; 2-3/4" Base to Center Height; Double Flange Double Lock Collar Sleeve Mount; Sleeve Bearing; 6.93" Minimum Bolt Spacing; 8.69" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Bolt Spacing Minimum
6.93 Inch | 176.022Millimeter
Length Thru Bore
3.25 Inch | 82.55 Millimeter
Nominal Bolt Center to Center
8.5 Inch | 215.9 Millimeter
Bolt Spacing Maximum
8.69 Inch | 220.726Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

