TIMKEN
TIMKEN
QVP16V075SET
TIMKEN TIMKEN
Description
QVP16V075SET PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 79.4MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 198.12MM Minimum Bolt Spacing; 244.348MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVP16V075SET
BDI #
759091
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVP16V075SET/p/759091
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.442
EAN
0883450110808
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22216
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVP16V075SET
Weight / LBS
23
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 79.4MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 198.12MM Minimum Bolt Spacing; 244.348MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bolt Spacing Maximum
9.62 Inch | 244.348Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Nominal Bolt Center to Center
8.8 Inch | 223.5 Millimeter
Length Thru Bore
3.29 Inch | 83.566 Millimeter
Bolt Spacing Minimum
7.8 Inch | 198.12Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


